0 items

Trane 4TTB60 Silver Series 16 SEER 1/3 hp Single-Stage R-410A Split-System Air Conditioner

T4TTB6036A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19
BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
4TTB60 Silver Series
Decibel Rating dB
78 dB
Depth
34-3/10 in
Energy Star Compliant
No
Height
37-1/10 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
193
Width
37-3/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday