21-1/2 in. 24V Communicating IFD Air Cleaner for Air Handler
This product has been replaced by
Manufacturer Part #EFD215DLAH000A
CleanEffects™ 21-1/2 in. 24V Communicating IFD Air Cleaner for Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Handler
- CFM:
- 1200 ft3/min
- Collection:
- CleanEffects™
- Communicating:
- Communicating
- Depth:
- 21 in
- Height:
- 21-1/2 in
- Volts:
- 24V
- Width:
- 7-7/16 in