Comfort Controls Motion Sensor in White

Part #T811097020112  |  Item #4636497  |  Manufacturer Part #811097020112

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Comfort Controls

Color: White

Height: 2-1/2 in

Length: 2 in

Smart Home Compatibility: [Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant]

Smart Home Enabled: Yes

Type: T811097020112

Width: 3-1/2 in

Wireless Communication: Z-Wave