Comfort Controls Nexia Home Bridge in Matte Black

Part #T811097020006  |  Item #4630517  |  Manufacturer Part #811097020006

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CE Approved: No

Collection: Comfort Controls

Color Finish: Matte Black

Color Finish Category: Blacks

Smart Home Compatibility: [Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant]

Smart Home Enabled: Yes

Type: T811097020006

UL Listed: No

Wireless Communication: [Wi-Fi, Z-Wave]