Comfort Controls Outdoor Remote Temperature Sensor

Part #TBAYSEN01ATEMPA  |  Item #2374709  |  Manufacturer Part #BAYSEN01ATEMPA

Thermostat Sensor Type:

Outdoor

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: TCONT800, TCONT802 and TCONT803 Programmable Thermostats

Collection: Comfort Controls

FM Approved: No

IAPMO Listed: No

NSF Certified: No

Thermostat Sensor Type: Outdoor

UL Listed: No