Trane

ComfortLink™ II 3 Ton 18 SEER 1/3 hp R-410A Split-System Air Conditioner

Part #T4TTV8036A1000A  |  Manufacturer Part #4TTV8036A1000A

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [18, 25]

BTU: 36000

Collection: ComfortLink™ II

Compressor Type: Scroll

Decibel Rating dB : 70 dB

Depth: 30 in

Energy Star Compliant: No

Height: 41 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

Max CFM: 2850

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 18

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 207

Width: 33 in