ComfortLink™ II 7 in. Touchscreen Wi-Fi Controlled Thermostat

Part #TTZON1050AC52ZA  |  Item #7265368  |  Manufacturer Part #TZON1050AC52ZA

Stages:

5H/2C

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Auto Switching Heat Cool : No

Collection: ComfortLink™ II

Power Source: Electric

Programmability: Programmable

Smart Home Compatibility: [Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant]

Smart Home Enabled: Yes

Stages: 5H/2C

Touch Screen: Yes

Type: TTZON1050AC52ZA

Width: 7 in

Wireless Communication: [Wi-Fi, Z-Wave]