0 items

Trane TAM7 Series Convertible 1/2 hp Air Handler

TTAM7A0CH31SC

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
3
BTU
36000
Collection
TAM7 Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Fan Speeds
Variable
Height
56-9/10 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
36
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
200/230V
Weight
146
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday