0 items

Trane 4TXC-DS Convertible Cased Coil for Heat Pump

T4TXCBDS3HCA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Heat Pump
BTU
36000
CFM
1435
Collection
4TXC-DS
Configuration
Convertible
Depth
21-1/2 in
Height
22-5/8 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
2 - 4 Tons
UL Listed
No
Weight
50
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday