118 x 5-1/2 in. Curb Box Galvanized Steel 18 ga

You last purchased this on
 
Trane

118 x 5-1/2 in. Curb Box Galvanized Steel 18 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

118 x 5-1/2 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #TBAYCURB027B
  • Item #699201
  • Manufacturer Part #BAYCURB027B
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with YCD,TCD181C,180E,210E,211C,240B,240E,241C,300B, 300E, 301C, WCD240B, YCD151E, 181E, 211E, 241E, 301E, WCD150E, 180E, 240E
  • Requires Certification

Specifications

Brand Model Compatibility:
TCD181C, 180E, 210E, 211C, 240B, 240E, T/Y*D180-300F, YCD, WSD150-240E
Coating:
Galvanized
Gauge (metal):
18 ga
Height:
5-1/2 in
Length:
118 in
Material:
Steel
Product Type:
Roof Curb
Tonnage:
25 Ton
Width:
16 in