Photoelectric Smoke and Carbon Monoxide Alarm in White

You last purchased this on
 
Trane

First Alert® Photoelectric Smoke and Carbon Monoxide Alarm in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

First Alert® Photoelectric Smoke and Carbon Monoxide Alarm in White

  • Fast #
  • Part #T029054013026
  • Item #5058862
  • Manufacturer Part #029054013026
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
First Alert®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-4/5 in
Diameter:
5-3/10 in
Product Type:
Combination Smoke and Monoxide Detector
Smart Home Compatibility:
Z-Wave
Smart Home Enabled:
Yes
UL Listed:
Yes
Weight:
0.7 lb