0 items

Trane 4TYK65 Series Floor Mount and Wall Mount Outdoor 0.5 - 2 Ton Single-Zone Mini-Split Air Conditioner

T4TYK65A10N0B

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
12000
Collection
4TYK65 Series
Decibel Rating dB
62 dB
Depth
12-1/2 in
EER
9.8
Energy Star Compliant
No
Height
21-7/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
340
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 2 Tons
Type
T4TYK6512A10N0B
UL Listed
No
Volts
208/230V
Weight
68.3
Width
28 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday