0 items

Trane 4TTB40 Series 14 SEER Split-System Air Conditioner

T4TTB40E1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
9
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
4TTB40 Series
Decibel Rating dB
79 dB
Depth
30 in
Energy Star Compliant
No
Height
29 in
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
174
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday