0 items

Trane 4TTR3 Series 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR3042E1000N

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.7, 124, 22
BTU
40500
BTU Cooling Rating
40500 Btu/h
Collection
4TTR3 Series
Decibel Rating dB
72 dB
Depth
30 in
Energy Star Compliant
No
Height
29 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Liquid Line OD
3/8 in
MBH
40.5
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
13
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
172
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday