Trane

Foundation™ 15 Ton 180 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TGBC180A3ELA0000  |  Item #7644583  |  Manufacturer Part #GBC180A3ELA0000

Tonnage:

15 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [4.6, 10.6, 16.7, 28.9, 20, 81, 109.8, 123, 191]

Application: Commercial

BTU: 180000

BTU Cooling Rating: 176000 Btu/h

BTU Heat Rating: 240000 Btu/h

Blower Type: Belt Drive

CFM: 6000

Coil Type: Micro-channel

Collection: Foundation™

Compressor Type: Scroll

Configuration: [Convertible, Downflow, Horizontal]

EER: 11

ETL Listed: No

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Height: 59-5/16 in

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

Length: 123-1/8 in

MBH: 180

Max CFM: 15900

Max Fuse Size: 100

Phase: Three Phase

Power Source: [Electric, Gas]

RPM: 1125

Refrigerant: R-410A

Stages: Two

Tonnage: 15 Tons

Type: TGBC180A3ELA0000

UL Listed: No

Volts: 208/230V

Watts: 16

Weight: 1990

Width: 123-1/8 in