3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
This product has been replaced by
Manufacturer Part #GBC036A3ELB0000
Foundation™ 3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Micro-channel
- Collection:
- Foundation™
- Configuration:
- Convertible
- MBH:
- 36
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3 Ton
- Volts:
- 230V