Trane

Foundation™ 4 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TGBC048A4EMA0000  |  Manufacturer Part #GBC048A4EMA0000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Foundation™

Configuration: Convertible

MBH: 48

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 4 Tons

Volts: 460V