Trane

Foundation™ 5 Tons 60 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TGBC060A3ELA0000  |  Manufacturer Part #GBC060A3ELA0000

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 72000 Btu/h

Coil Type: Micro-channel

Collection: Foundation™

Configuration: Convertible

EER: 12

Energy Star Compliant: No

MBH: 60

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 230V