Trane FreshEffects™ 130 cfm Triple Function Wall Control

TTERVR100A9P00A

CFM

130
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CFM
130
Collection
FreshEffects™
Depth
13 in
Height
20-1/8 in
Volts
120V
Width
28-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday