0 items

Trane GAM5B Series 3.5 Ton Single-Stage Convertible 1/2 hp Air Handler

TGAM5B0C42M31SB

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.1
BTU
42000
BTU Cooling Rating
42000 Btu/h
Collection
GAM5B Series
Configuration
Convertible
Depth
21-3/4 in
Energy Star Compliant
Yes
Fan Speeds
5
Green
Energy Star, Yes
Height
56-7/8 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
208/230V
Weight
153
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday