Trane GAM5B Series 4 Ton Single-Stage Convertible 3/4 hp Air Handler

TGAM5B0C48M41SB

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
6
BTU
48000
Collection
GAM5B Series
Configuration
Convertible
Depth
21-3/4 in
Energy Star Compliant
Yes
Fan Speeds
5
Green
Energy Star, Yes
Height
61-3/4 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Weight
166
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday