33/100 hp Flow Center
Geolink™ 33/100 hp Flow Center
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 2.14
- Collection:
- Geolink™
- Horsepower:
- 33/100 hp
- NSF Certified:
- No
- Phase:
- Single Phase
- Volts:
- 230V
- Watts:
- 492.2 W