0 items

Trane HTR Series Heater

TBAYHTR35LUGA

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
23.1, 32
BTU
32800
Brand Model Compatibility
TEM3A0C42S41SA Convertible Air Handler
Collection
HTR Series
Configuration
Convertible
Energy Star Compliant
No
MBH
32.8
Max CFM
1600
Phase
Triple Phase
Refrigerant
R-410A
Volts
240V
Watts
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday