0 items

Trane Heater with Lugs

TBAYHTR3515LUGC

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
34.6, 46
BTU
49100
Brand Model Compatibility
TEM6A0B24H21S Convertible Air Handler
Energy Star Compliant
No
MBH
49.1
Phase
Triple Phase
Power Source
Electric
Type
Lugs
Volts
240V
Watts
15

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday