0 items

Trane Heater

TBAYHTRA3A

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
61400
Brand Model Compatibility
TSC120F3 Precedent™ Packaged Rooftop Air Conditioner
Energy Star Compliant
No
MBH
61.4
Phase
Triple Phase
Stages
Single
Type
TBAYHTRA318A
Volts
208/230V
Watts
18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday