0 items

Trane Heater

TBAYHTRE306B

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
20500
Brand Model Compatibility
THC037E3 Precedent™ Packaged Rooftop Air Conditioner
Energy Star Compliant
No
MBH
20.5
Phase
Triple Phase
Stages
Single
Volts
208/230V
Watts
6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday