Trane Heater with Breaker

TBAYHTRBK1415BL0

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
17.3, 20, 34.6, 40
BTU
49100
Energy Star Compliant
No
MBH
49.1
Power Source
Electric
Stages
Single
Tonnage
4 - 5 Tons
Volts
208/240V
Watts
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday