Trane Heater with Breaker

TBAYHTRL425A

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Used with TWE060A, B

SPECIFICATIONS

AMP
40, 41, 42
Brand Model Compatibility
TWE090A35 Air Handler
Energy Star Compliant
No
Max CFM
3600
Phase
Triple Phase
Power Source
Electric
Stages
Two
Volts
460V
Watts
24.92

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday