0 items

Trane Heater with Lugs RS-485

TBAYEVAC05LG1BA

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
20
BTU
16400
Brand Model Compatibility
TAM7 and TAM8 Air Handlers
Depth
26-1/5 in
Energy Star Compliant
No
Height
8-7/10 in
MBH
16.4
Power Source
Electric
Type
Lugs RS-485
Volts
208/240V
Watts
5
Weight
12
Width
18-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday