10kW Heater with Lugs GAF2

You last purchased this on
 
Trane

10kW Heater with Lugs GAF2

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

10kW Heater with Lugs GAF2

  • Fast #
  • Part #TBAYECAA10LG1AA
  • Item #4207881
  • Manufacturer Part #BAYECAA10LG1AA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
24600
Energy Star Compliant:
No
MBH:
24.6
Phase:
Single Phase
Power Source:
Electric
Stages:
Two
Volts:
208/240V
Watts:
10 kW