1-3/10 in. 5H/2C Programmable Thermostat

You last purchased this on
 
Trane

NEXIA-T 1-3/10 in. 5H/2C Programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

NEXIA-T 1-3/10 in. 5H/2C Programmable Thermostat

  • Fast #
  • Part #TTCONT850AC52UA
  • Item #5052532
  • Manufacturer Part #TCONT850AC52UA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
NEXIA-T
Configuration:
Conventional
Depth:
1-3/10 in
Height:
3-39/100 in
Power Source:
Electric
Programmability:
Programmable
Smart Home Compatibility:
Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Stages:
5H/2C
Touch Screen -:
Yes
Volts:
24V
Width:
5-43/100 in
Wireless Communication - FEI:
Wi-Fi, Z-Wave