Trane

Odyssey™ 20 Ton Convertible 208/230V Commercial Air Handler

Part #TTWE24043BAAP004  |  Manufacturer Part #TWE24043BAAP004

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 240000

Coil Type: Evaporator

Collection: Odyssey™

Configuration: Convertible

Depth: 32-1/8 in

Height: 71-7/8 in

Installation Type: Freestanding

MBH: 240

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 20 Tons

UL Listed: No

Volts: 208/230V

Weight: 818

Width: 94-1/4 in