25 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser
Odyssey™ 25 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comprehensive line of split system components to meet various load and installation requirements
- Multi-speed fan, single-zone VAV improve energy efficiency and comfort through superior control with part- and full-load configurations
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Easy install and service with ground-level access and designed-in simplicity
- New standard Symbio® 700 unit controller optimizes performance, improves serviceability, and provides unit connectivity
Specifications
- BTU Cooling Rating:
- 308000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Odyssey™
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Horsepower:
- 1 hp
- IEER:
- 13.2
- IEER Range:
- 13.1 - 13.2
- Liquid Line (OD):
- 5/8 in
- Max CFM:
- 17000 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Two
- Suction Line (OD):
- 2-1/8 in
- Tonnage:
- 25 Ton
- UL Listed:
- UL 1995
- Volts:
- 460V