460V 7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Trane

Odyssey™ 460V 7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Odyssey™ 460V 7.5 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #TTWA09044AAAE02P
  • Item #9929572
  • Manufacturer Part #TWA09044AAAE02P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Odyssey can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
  • For additional static requirements, Odyssey Split Systems offer standard belt drive motors to meet and exceed a wide range of airflow needs
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
  • Odyssey Split Systems contain the best compressor technology available to achieve the highest possible performance
  • The air handlers ship in a horizontal configuration. They can be easily converted to vertical by simply repositioning the drain pan
  • Interconnecting wiring between components is standardized using colored and keyed connectors and colored wires, helping to save time and money tracing wires and diagnosing the unit
  • The pre-coated coils are an economical option for protection in mildly corrosive environments
  • Thermostat and other low voltage control wiring connections are made directly to the Symbio 700 and other boards in the system. Screw-type pressure connectors are detachable from the boards for easy connection of control wires – saving cost and time
  • Every Odyssey unit has a non-corrosive, removable, double sloped drain pan that’s easy to clean and reversible to allow installation of drain trap in two positions on either side of the unit
  • Requires Certification

Specifications

BTU Cooling Rating:
92000 Btu/h
CFM:
6530 ft3/min
Coil Type:
Lanced
Collection:
Odyssey™
Compressor Type:
Scroll
Depth:
42 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
39-1/16 in
Horsepower:
1/2 hp
IEER:
12.4
IEER Range:
0 - 13.0
Liquid Line (OD):
1/2 in
Max Fuse Size:
30
Phase:
Three Phase
RPM:
1100
Refrigerant:
R-410A
Stages:
Single
Suction Line (OD):
1-3/8 in
Tonnage:
7.5 Ton
UL Listed:
No
Volts:
460V
Width:
35-15/16 in