6 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser
Odyssey™ 6 Ton 1/2 hp Single Stage R-410A Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2-speed VFD - A variable frequency drive is used to reduce the supply fan motor speed to 66% of its full capacity during part load cooling conditions
- Airflow Distribution - Odyssey can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Single point power - A single electrical connection powers the unit
- Crankcase Heaters - These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- Single side service - single side service is standard on all units
- Convertible units - The air handlers ship in a horizontal configuration. They can be easily converted to vertical by simply repositioning the drain pan
- Belt Drive Motors - For additional static requirements, Odyssey Split Systems offer standard belt drive motors to meet and exceed a wide range of airflow needs
- High Static Motor - Available on many models, this high static motor accessory extends the capability of the standard unit
- High pressure control - All units include high pressure control as standard
Specifications
- BTU Cooling Rating:
- 72000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Odyssey™
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Horsepower:
- 1/2 hp
- IEER:
- 13.1
- Liquid Line (OD):
- 1/2 in
- Max CFM:
- 5100 cfm
- Max Fuse Size:
- 45
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- UL 1995
- Volts:
- 230V