Trane

Odyssey™ 7.5 Ton Upflow, Horizontal and Convertible 208/230V Single Circuit Air Handler

Part #TTWE09041AAAP004  |  Manufacturer Part #TWE09041AAAP004

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Odyssey™

Configuration: [Upflow, Horizontal, Convertible]

Horsepower: 1/2 hp

Liquid Line OD : 1/2 in

Max CFM: 3000

Phase: Single Phase

Power Source: Electric

RPM: 1725

Refrigerant: R-410A

Suction Line OD : 1-3/8 in

Tonnage: 7.5 Tons

UL Listed: No

Volts: 208/230V