Convertible Commercial Air Handler
This product has been replaced by
Manufacturer Part #TWE09043AAAP006
Odyssey™ Convertible Commercial Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 90000
- Coil Type:
- Plate Fin
- Collection:
- Odyssey™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 90 dB
- Horsepower:
- 2 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 90
- Phase:
- Three Phase
- RPM:
- 1725
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V