Convertible Commercial Air Handler
This product has been replaced by
Manufacturer Part #TWE12043AAAP006
Odyssey™ Convertible Commercial Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 120000
- Coil Type:
- Plate Fin
- Collection:
- Odyssey™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 90 dB
- Depth:
- 25 in
- Height:
- 54 in
- Horsepower:
- 2 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 120
- Phase:
- Three Phase
- RPM:
- 1725
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 63-1/2 in