20 x 5 in. MERV 8 Media Air Filter
Perfect Fit™ 20 x 5 in. MERV 8 Media Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approximate length: 20" long
- Filters 100 percentage of the air that is heated and cooled
Documents
Specifications
- Brand Model Compatibility:
- TFP215A0AH1
- Collection:
- Perfect Fit™
- Depth:
- 5 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 20 in x 5 in