10 Ton 15 SEER R-22 2-Stage Lanced Convertible Natural Gas and Propane 118 MBH 1 hp 460V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

You last purchased this on
 
Trane

Precedent™ 10 Ton 15 SEER R-22 2-Stage Lanced Convertible Natural Gas and Propane 118 MBH 1 hp 460V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 10 Ton 15 SEER R-22 2-Stage Lanced Convertible Natural Gas and Propane 118 MBH 1 hp 460V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

  • Fast #
  • Part #TYSC120H4EHA0000
  • Item #7577632
  • Manufacturer Part #YSC120H4EHA0000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
BTU:
120000
BTU Cooling Rating:
118000 Btu/h
BTU Heat Rating:
250000 Btu/h
Coil Type:
Lanced
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
86 dB
EER:
10.2
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
MBH:
120
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-22
SEER:
15
Stages:
Two
Tonnage:
10 Ton
UL Listed:
No
Volts:
460V
Weight:
7.2 lb