10 Ton R-410A Single Commercial Packaged Air Conditioner
Precedent® 10 Ton R-410A Single Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- All models now meet DOE 2023 minimum efficiency regulations
- Heat Pump-all-electric refrigerant-system cooling and heating
- Hybrid / Dual Fuel-refrigerant-system cooling and heating with gas auxiliary heating
- Gas Pack-electric cooling plus gas heating
- Cooling only with optional electric heat -all electric
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 122000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent®
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Horsepower:
- 3 hp
- IEER:
- 14.8
- IEER Range:
- 14.0 - 99.9
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Tonnage:
- 10 Ton
- Volts:
- 460V