Trane

Precedent™ 10 Ton Standard Efficiency Convertible Commercial Packaged Heat Pump

Part #TWSC120H4R0A0000  |  Manufacturer Part #WSC120H4R0A0000

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 120000

BTU Cooling Rating: 115000 Btu/h

BTU Heat Rating: 106000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

EER: 11

ETL Listed: No

Energy Star Compliant: No

Horsepower: 1 hp

MBH: 120

Max CFM: 4000

Max Fuse Size: 35

Phase: Three Phase

Power Source: [Gas, Electric]

RPM: 3500

Refrigerant: R-410A

Stages: Single

Tonnage: 10 Tons

UL Listed: No

Volts: 460V

Watts: 10.45