Trane

Precedent™ 10 Tons 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSC120H3EHA0000  |  Manufacturer Part #YSC120H3EHA0000

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU: 120000

BTU Cooling Rating: 118000 Btu/h

BTU Heat Rating: 250000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 86 dB

EER: 10.2

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Horsepower: 5 hp

Ignition System: Direct Spark Ignition

MBH: 120

Phase: Three Phase

Power Source: Gas

RPM: 1075

Refrigerant: R-410A

Stages: Two

Tonnage: 10 Tons

UL Listed: No

Volts: 208/230V