Trane

Precedent™ 10 Tons 208/230V Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC120F3EMA00Z7  |  Manufacturer Part #YSC120F3EMA00Z7

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

BTU: 120000

BTU Cooling Rating: 119000 Btu/h

BTU Heat Rating: 250000 Btu/h

Coil Type: Condenser

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 88 dB

EER: 11.3

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 120

Max CFM: 4000

Phase: Three Phase

Power Source: [Gas, Electric]

Tonnage: 10 Tons

UL Listed: No

Volts: 208/230V