Precedent™ 10 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC120F3RHA27SN  |  Item #5149440  |  Manufacturer Part #YHC120F3RHA27SN

Type:

TYHC120F3RHA27SN

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 120

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 10 Tons

Type: TYHC120F3RHA27SN

Volts: 230V