Trane Precedent™ 10 Tons 460V Standard Efficiency Convertible Packaged Gas or Electric Air Conditioner

TYSC120F4RMA0000

Manufacturer Part #: YSC120F4RMA0000

Tonnage

10 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
120000
Collection
Precedent™
Configuration
Convertible
Depth
63-3/16 in
Fuel Type
Natural Gas
Height
50-7/8 in
MBH
120
Phase
Triple Phase
Power Source
Electric, Gas
Tonnage
10 Tons
UL Listed
No
Volts
460V
Width
99-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday