Trane

Precedent™ 10 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTSC120H4EHA0000  |  Manufacturer Part #TSC120H4EHA0000

Type:

TTSC120H4EHA0000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 120

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: Two

Tonnage: 10 Tons

Type: TTSC120H4EHA0000

Volts: 460V