Trane

Precedent™ 12.5 Tons Medium Heat Standard Efficiency Horizontal Packaged Heat Pump

Part #TWSH150E4R0A1DQY  |  Manufacturer Part #WSH150E4R0A1DQY

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU Cooling Rating: 150000 Btu/h

Collection: Precedent™

Configuration: Horizontal

Energy Star Compliant: No

Phase: Three Phase

Refrigerant: R-410A

Tonnage: 12.5 Tons

Volts: 460V