14 SEER 4 Tons Single-Stage Micro-channel Packaged Gas/Electric
Precedent™ 14 SEER 4 Tons Single-Stage Micro-channel Packaged Gas/Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.4, 13.7, 25.4, 35, 4.6, 6.9, 83.1
- BTU:
- 48000
- BTU Cooling Rating:
- 49000 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 80 dB
- EER:
- 12
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V