Trane

Precedent™ 20 Tons 230V Medium Heat Standard Efficiency Downflow Packaged Heat Pump

Part #TWSD240E3R0A1DQY  |  Manufacturer Part #WSD240E3R0A1DQY

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU Cooling Rating: 240000 Btu/h

Collection: Precedent™

Configuration: Downflow

Energy Star Compliant: No

Phase: Three Phase

Refrigerant: R-410A

Tonnage: 20 Tons

Volts: 230V